Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

4 Items

Set Ascending Direction
  1. 47-300278-BK
    47-300278-BK
    NTE Electronics Shrink Tubing, MEDIUM WALL WITH ADHESIVE Series
    Item Number
    47-300278-BK
    MFG Item Number
    47-300278-BK
    Series
    MEDIUM WALL WITH ADHESIVE
    Product Description
    HEAT SHRINK, 1.06in.x48in., BLK, 3.37:1,
    Specifications
    Specifications
    Nom. Inner Diameter (in) 1 "
    Piece Length (in) 48 "
    Color Black
    Number of Pieces 1
    Recovered Diameter 0.315 "
    Recovered Wall Thickness 0.098 "
    Adhesive Lining Yes
    Recovery Temperature 230 °F
    Operating Temperature -40-248 °F
    Increase
    Decrease
    Availability
  2. 47-300124-BK
    47-300124-BK
    NTE Electronics Shrink Tubing, MEDIUM WALL WITH ADHESIVE Series
    Item Number
    47-300124-BK
    MFG Item Number
    47-300124-BK
    Series
    MEDIUM WALL WITH ADHESIVE
    Product Description
    HEAT SHRINK, 0.47in.x48in., BLK, 3:1,
    Specifications
    Specifications
    Nom. Inner Diameter (in) 1/2 "
    Piece Length (in) 48 "
    Color Black
    Number of Pieces 1
    Recovered Diameter 0.118 "
    Recovered Wall Thickness 0.059 "
    Adhesive Lining Yes
    Recovery Temperature 230 °F
    Operating Temperature -67-185 °F
    Increase
    Decrease
    Availability
  3. 47-300206-BK
    47-300206-BK
    NTE Electronics Shrink Tubing, MEDIUM WALL WITH ADHESIVE Series
    Item Number
    47-300206-BK
    MFG Item Number
    47-300206-BK
    Series
    MEDIUM WALL WITH ADHESIVE
    Product Description
    HEAT SHRINK, 0.79in.x48in., BLK, 3.33:1,
    Specifications
    Specifications
    Nom. Inner Diameter (in) 3/4 "
    Piece Length (in) 48 "
    Color Black
    Number of Pieces 1
    Recovered Diameter 0.236 "
    Recovered Wall Thickness 0.098 "
    Adhesive Lining Yes
    Recovery Temperature 230 °F
    Operating Temperature -40-248 °F
    Increase
    Decrease
    Availability
  4. 47-307222-BK
    47-307222-BK
    NTE Electronics Shrink Tubing, MEDIUM WALL WITH ADHESIVE Series
    Item Number
    47-307222-BK
    MFG Item Number
    47-307222-BK
    Series
    MEDIUM WALL WITH ADHESIVE
    Product Description
    HEAT SHRINK, 2.83in.x48in., BLK, 3.27:1,
    Specifications
    Specifications
    Nom. Inner Diameter (in) 2-3/4 "
    Piece Length (in) 48 "
    Color Black
    Number of Pieces 1
    Recovered Diameter 0.866 "
    Recovered Wall Thickness 0.098 "
    Adhesive Lining Yes
    Recovery Temperature 230 °F
    Operating Temperature -40-248 °F
    Increase
    Decrease
    Availability
per page

Connectors, Cordsets & Terminals

Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.

Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.

Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved